0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with Integrated Side Mixer in Polished Chrome
Basys® 0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with Integrated Side Mixer in Polished Chrome
Product Details
Product Details
- One tool service
- All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy
- Solenoid housed in removable carrier that includes supply strainer
- Integral water supply shut off
- Supply strainer serviceable from above deck
- Vandal resistant spray insert, key housed inside faucet body
- All electronics sealed to IP-90
- Gold plated electrical contacts
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.1M
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Basys®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spout Height:
- 6
- Spout Reach:
- 6-1/16
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 671254398764
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No