This product requires certification to purchase.

0.5 gpm Box Transformer Power Supply Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Below Deck Thermostatic Mixing Valve in Polished Chrome

Sloan

Basys® 0.5 gpm Box Transformer Power Supply Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Below Deck Thermostatic Mixing Valve in Polished Chrome

  • Fast #
  • Part #S3324292
  • Item #5137762
  • Manufacturer Part #3324292
4.8 out of 5 Customer Rating
Brand image
Sloan

Basys® 0.5 gpm Box Transformer Power Supply Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Below Deck Thermostatic Mixing Valve in Polished Chrome

  • Fast #
  • Part #S3324292
  • Item #5137762
  • Manufacturer Part #3324292
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • One tool service
  • All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy
  • Solenoid housed in removable carrier that includes supply strainer
  • Integral water supply shut off
  • Supply strainer serviceable from above deck
  • Vandal resistant spray insert, key housed inside faucet body
  • All electronics sealed to IP-67
  • Gold plated electrical contacts
  • Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode
  • Flexible, high pressure supply hoses, 3/8" compression connections
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
6-15/32 in
Flow Rate
0.5 gpm
Height
9-1/4 in
Length
14-1/2 in
Spout Height
3-11/16 in
Spout Reach
5-7/32 in
Width
2-1/4 in
Included Components
Deck Plate Included
No
Characteristics & Features
Bathroom Faucet Type
Sensor
Battery Size
AA
Collection
Basys®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Stainless Steel
Faucet Mount
Deck Mount
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Trim Only
No
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.1, ASME A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
EPDs
Yes
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UL Listed
No
UPC
671254414266