This product requires certification to purchase.

0.5 gpm Box Transformer Power Supply Sensor Bathroom Sink Faucet with Back Check Tee in Polished Chrome

Sloan

Basys® 0.5 gpm Box Transformer Power Supply Sensor Bathroom Sink Faucet with Back Check Tee in Polished Chrome

  • Fast #
  • Part #S3324202
  • Item #4381289
  • Manufacturer Part #3324202
5 out of 5 Customer Rating
Brand image
Sloan

Basys® 0.5 gpm Box Transformer Power Supply Sensor Bathroom Sink Faucet with Back Check Tee in Polished Chrome

  • Fast #
  • Part #S3324202
  • Item #4381289
  • Manufacturer Part #3324202
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solenoid housed in removable carrier that includes supply strainer
  • Integral water supply shut off
  • Supply strainer serviceable from above deck
  • Vandal resistant spray insert, key housed inside faucet body
  • All electronics sealed to IP-75
  • Gold plated electrical contacts
  • Above deck individual diagnostic indicators for battery life, solenoid condition, and power-up mode
  • Flexible, high pressure supply hose, 3/8" compression connections
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.1M
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Basys®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
5
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spout Height:
2
Spout Reach:
4
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
671254399068
Vandal Resistant:
Yes
WaterSense Labeled:
No