Repair Kit in Blue
Basys® Repair Kit in Blue
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Basys®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Sloan Valve
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254399969
- WaterSense Labeled:
- No