This product requires certification to purchase.

Repair Kit in Green

Sloan

Basys® Repair Kit in Green

  • Fast #
  • Part #S3324122
  • Item #4413835
  • Manufacturer Part #3324122
4.5 out of 5 Customer Rating
Brand image
Sloan

Basys® Repair Kit in Green

  • Fast #
  • Part #S3324122
  • Item #4413835
  • Manufacturer Part #3324122
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solenoid replacement for BASYS EFX mid height IR faucets
  • Compatible with EFX-2X0 faucet styles
  • Solenoid is green indicating 0.5 gpm
  • Solenoid can be inserted into faucet from above the deck, twisting the solenoid for removal shuts off water to the faucet for easy maintenance
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Basys®
Color Finish Category:
Greens
Color Finish Name:
Green
Faucet Part Type:
Caddy Kit
Fits Brand:
Sloan Valve
Fits Model:
EFX-200, EFX-250, EFX-275, EFX-277, EFX-280
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
1-1/2 in
IAPMO Listed:
No
Length:
6-3/4 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254399952
WaterSense Labeled:
No
Width:
4-1/2 in