This product requires certification to purchase.

Casing Tube in Chrome Plated

Sloan

Casing Tube in Chrome Plated

  • Fast #
  • Part #S0308826PK
  • Item #3923725
  • Manufacturer Part #0308826PK
4.8 out of 5 Customer Rating
Brand image
Sloan

Casing Tube in Chrome Plated

  • Fast #
  • Part #S0308826PK
  • Item #3923725
  • Manufacturer Part #0308826PK
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
1-1/8 in
Length:
6 in
Product Type:
Tube
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UL Listed:
No
UPC:
671254374737
WaterSense Labeled:
No