This product requires certification to purchase.

Cover Plate in Polished Chrome

Sloan

Cover Plate in Polished Chrome

  • Fast #
  • Part #S0318066PK
  • Item #1640108
  • Manufacturer Part #0318066PK
5 out of 5 Customer Rating
Brand image
Sloan

Cover Plate in Polished Chrome

  • Fast #
  • Part #S0318066PK
  • Item #1640108
  • Manufacturer Part #0318066PK
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 550
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Color Finish Name:
Polished Chrome
Product Type:
Cover Plate
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254221932
WaterSense Labeled:
No