0.5 gpf Exposed Sensor Urinal Flushometer
Crown® 0.5 gpf Exposed Sensor Urinal Flushometer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fixed volume piston with filtered O-ring bypass
- User in view flashing LED
- Sweat solder adapter with cover tube and cast wall flange with set screw
- Fixed metering bypass and no external volume adjustment to ensure water conservation
- Stop seat and vacuum breaker molded from Permex® rubber compound for chloramine-resistance
- Manual override flush button
- Low battery flashing LED with optional audio tone
- Optional 24 hr sentinel flush
- EBV-157 handle adapter kit
- 3/4 in IPS screwdriver Bak-Chek® angle stop with locking vandal-resistant stop cap
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 112.19.2
- ASME:
- ASME A112.19.2
- ASTM:
- Yes
- BAA Compliant:
- Yes
- Battery Size:
- C
- CARB OTC LEED Compliant:
- No
- Collection:
- Crown®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- PipeTubing Size:
- 3/4 in
- Power Source:
- Battery
- Pressure - Maximum:
- 80 psi
- Pressure - Minimum:
- 15 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- UPC:
- 671254356627
- Valve Body Material:
- Semi-red Brass
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- Yes