1.28 gpf Exposed Sensor Water Closet Flushometer
Crown® 1.28 gpf Exposed Sensor Water Closet Flushometer
Package Quantity Info:
Each: 1 Inner Pack: 4Product Details
Product Details
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Crown®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Power Source:
- Hardwired
- Pressure - Maximum:
- 80 psi
- Pressure - Minimum:
- 15 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2
- UPC:
- 671254335639
- Valve Size:
- 1 in
- Volts:
- 24V
- WaterSense Labeled:
- Yes