0.125 gpf Concealed Sensor Urinal Flushometer
CX 0.125 gpf Concealed Sensor Urinal Flushometer
Product Details
Product Details
- Fixed volume piston with filtered O-ring bypass
- Front access wall plate requires no rear access plumbing chase
- Sensor activated, hands-free operation
- Battery operated with hardwired option
- Electronic override button
- Low battery indicator light
- Vandal resistant wall plate
- Adjustable flush connection
- 8 1?2”(W) x 9 1?4”(H) Wall Box Panel Dimension
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- CX
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- Power Source:
- Battery, Hardwired
- UPC:
- 671254491328
- WaterSense Labeled:
- Yes