0.125 gpf Concealed Sensor Urinal Flushometer
CX 0.125 gpf Concealed Sensor Urinal Flushometer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fixed volume piston with filtered O-ring bypass
- Front access wall plate requires no rear access plumbing chase
- Sensor activated, hands-free operation
- Battery operated with hardwired option
- Electronic override button
- Low battery indicator light
- Vandal resistant wall plate
- Adjustable flush connection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- CX
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- Power Source:
- Battery, Hardwired
- UPC:
- 671254491335
- Valve Size:
- 3/4 in