This product requires certification to purchase.

1.28 gpf Sensor Flush Valve

Sloan

CX 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #S3400317
  • Item #9048017
  • Manufacturer Part #3400317
5 out of 5 Customer Rating
Brand image
Sloan

CX 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #S3400317
  • Item #9048017
  • Manufacturer Part #3400317
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Fixed volume piston with filtered O-ring bypass
  • Front access wall plate requires no rear access plumbing chase
  • Sensor activated, hands-free operation
  • Battery operated with hardwired option
  • Electronic override button
  • Low battery indicator light
  • Vandal resistant wall plate
  • Adjustable flush connection
  • 8 1?2”(W) x 9 1?4”(H) Wall Box Panel Dimension
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 gpf - 1.5 gpf
Height
8-1/2 in
Length
8-1/2 in
Spud Size
1-1/2 in
Width
7-1/2 in
Characteristics & Features
Collection
CX
Color Finish Category
Greys
Color Finish Name
Graphite
Dual Flush
No
Flush Type
Sensor
Material
Brass
PipeTubing Size
1 in
Spud Location
Rear
Valve Body Material
Brass
Electrical & Operational Information
Power Source
Battery, Hardwired
Volts
6V
Warranty & Product Information
ADA Compliant
Yes
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
No
EPDs
Yes
Flush Valve Application
Water Closet
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
671254485327