Repair Kit in Green
CX Repair Kit in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- CX
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Faucet Part Type:
- Repair Kit
- Fits Model:
- GBL-1041-A
- Flow Rate:
- 1.6 gpf
- UPC:
- 671254561281