60 x 22 in. Wall Mount Bathroom Sink
Designer Series™ 60 x 22 in. Wall Mount Bathroom Sink
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dimensions: 60” x 22” x 5”
- A monolithic console available in Corian or quartz
- ADA compliant if Installed properly
- Multiple mounting options
- Basins can be sized to project requirements
- Many customization options - See architectural worksheet for all options
- Easy installation
- Pairs great with Sloan faucets and soap dispensers
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Designer Series™
- Length:
- 60 in
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 5 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stone
- Sink Size Range:
- Greater than 36 in
- Vessel Only:
- No
- Width:
- 22 in