This product requires certification to purchase.

Diaphragm Repair Kit in Black

Sloan

Diaphragm Repair Kit in Black

  • Fast #
  • Part #S3301500
  • Item #1438792
  • Manufacturer Part #3301500
4.1 out of 5 Customer Rating
Brand image
Sloan

Diaphragm Repair Kit in Black

  • Fast #
  • Part #S3301500
  • Item #1438792
  • Manufacturer Part #3301500
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Genuine Sloan® repair part
  • For Regal, Royal and Royal II valves
  • Replacing these rubber parts ensure trouble free use of your Sloan toilets and urinals
  • For use with 1.5 GPF urinal
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
BAA Compliant:
No
Brand Model Compatibility:
Sloan Royal Urinal 1.5 gpf
CSA Certified:
No
Flow Rate:
1.5 gpf
Product Type:
Diaphragm
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254219540