Die Cast Metal Deck Mount Soap Dispenser in Brushed Nickel
Die Cast Metal Deck Mount Soap Dispenser in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Modular one-piece construction easily attaches to deck surface
- All electronics in spout are sealed
- Designed for drip free foam dispensing operation
- Motor assembly suspended under counter connected to soap dispenser spout
- Motor assembly rotates 360 degrees for easy installation
- Battery life of 45,000 activations
- 1,500 dispenses per foam soap bottle
- Ships with 2 bottles of non-scented, non-colored foam soap (1500 ml per bottle)
- Additional foam soap can be purchased through Sloan (ESD-325) or GOJO distribution (8565-04-N6300GN)
- Ships with battery pack (4 "D" alkaline batteries included)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Application:
- Commercial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-21/25 in
- Height:
- 3-1/2 in
- Installation Type:
- Deck Mount
- Length:
- 12 in
- Material:
- Die Cast Metal
- Origin:
- Global
- Power Source:
- Battery
- UPC:
- 671254503717
- Volts:
- 120V
- Width:
- 11-3/8 in