1 gpf Exposed Urinal Flushometer Flush Valve
Dolphin 1 gpf Exposed Urinal Flushometer Flush Valve
Product Details
Product Details
- Exposed urinal flushometer, for 3<SLASH/>4" top spud urinals
- Specifically engineered for salt water and severe water conditions.
- Valve adjustment range: 0.25 gpf/0.9 lpf to 12.0 gpf/45.4 lpf
- Factory settings made at 40 psi (275 kPa) - flush volume will vary with pressure and flow rate
- Metal lever handle
- 3<SLASH/>4" I.P.S. screwdriver Bak-Chek® angle stop
- Vandal resistant stop cap
- Adjustable tailpiece
- Vacuum breaker flush connection
- Spud coupling and flange for C\v" top spud
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Dolphin
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Urinal
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass, Rubber
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Type:
- S3052600
- UPC:
- 671254037212
- WaterSense Labeled:
- No