This product requires certification to purchase.

1.0 gpf Manual Urinal Flushometer

Sloan

Dolphin 1.0 gpf Manual Urinal Flushometer

  • Fast #
  • Part #S3057053
  • Item #1640961
  • Manufacturer Part #3057053
3.4 out of 5 Customer Rating
Brand image
Sloan

Dolphin 1.0 gpf Manual Urinal Flushometer

  • Fast #
  • Part #S3057053
  • Item #1640961
  • Manufacturer Part #3057053
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Exposed chrome-plated brass flushometer is factory-set to deliver 1.0 gpf (5.7 lpf) to floor-mounted or wall-hung top spud urinal
  • Quiet rigid-installation flushometer specifically engineered for salt water and severe water conditions
  • Metal lever handle
  • 3/4" I.P.S. screwdrivMer Bak-Chek® angle stop with 1/2" inlet adapter
  • Vandal-resistant stop cap
  • Ground joint tailpiece
  • 3/4" flush connection with 1/2" offset and 3/4" to 1/2" reducer for 1/2" top spud
  • Flushometer does not require any water pressure to positively shut off
  • Valve adjustment ranges between 0.25 gpf (0.9 Lpf) and 12.0 gpf (45.4 Lpf)
  • Factory settings made at 40 psi (275 kPa)
  • Requires Certification

Specifications

Collection:
Dolphin
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.0 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Manual
Flush Valve Application:
Urinal
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254037403