Filtered Refrigerated Bottle Filling Station with Single Water Cooler in Stainless Steel
DropSpot™ Filtered Refrigerated Bottle Filling Station with Single Water Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Touch-free sensor operated bottle filler with 20 second max run time, Up to 1.2 gpm fill rate for quick fill with laminar flow water supply
- ADA compliant when installed properly
- Backlit LED light that illuminates bottle filling area when sensor is activated, Soft ambient white light to indicate filter status
- Bottle Counter Display indicates the number of 16 oz plastic bottles saved as well as ounces of water dispensed for water consumption tracking
- Rough-in matches other manufacturers' recommended rough-in locations for easy replacement
- Antimicrobial bubbler, push bar, and other components
- Drop-down door assembly provides easy access to filter
- Patent pending push bar designed to be activated at any touch point and to provide easy access for cartridge replacement
- All models IoT compatible with subscription to SC Argus Pro SaaS
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Built-In Water Filter:
- Yes
- Chilling Capacity:
- 8 gph
- Collection:
- DropSpot™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 0.3 gpm
- Height:
- 29 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Bowls:
- 1
- Product Type:
- Bottle Filling Station, Water Cooler
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Type:
- S33820005
- UL Listed:
- Yes
- UPC:
- 671254607309
- Width:
- 22-31/500 in