This product requires certification to purchase.

Filtered Non-Refrigerated Wall Mount Bottle Filler in Black

Sloan

DroptSpot™ Filtered Non-Refrigerated Wall Mount Bottle Filler in Black

  • Fast #
  • Part #S33820054
  • Item #12262752
  • Manufacturer Part #33820054
3.2 out of 5 Customer Rating
Brand image
Sloan

DroptSpot™ Filtered Non-Refrigerated Wall Mount Bottle Filler in Black

  • Fast #
  • Part #S33820054
  • Item #12262752
  • Manufacturer Part #33820054
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Touch-free sensor operated bottle filler with 20 second max run time
  • ADA compliant when installed properly
  • Up to 1.2 gpm fill rate for quick fill
  • Swing-open cabinet provides easy access to filter
  • Laminar flow water supply
  • Soft ambient white light to indicate filter status
  • Backlit LED light that illuminates bottle filling area when sensor is activated
  • Bottle Counter Display indicates the number of 16 oz plastic bottles saved as well as the ounces of water dispensed for water consumption tracking
  • Rough-in matches other manufacturers' recommended rough-in locations for easy replacement
  • Prop 65 compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Built-In Water Filter:
Yes
Collection:
DroptSpot™
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
11-313/1000
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Material:
Galvanneal Steel
Self Contained Refrigerant:
No
Type:
S33820054
UPC:
671254607330
Width:
29-3/4