Repair Kit for EAF-250, EAF-275 and EAF-750
EAF-1003-A Series Repair Kit for EAF-250, EAF-275 and EAF-750
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- EAF-1003-A Series
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Sloan Valve
- Fits Model:
- EAF-250, EAF-275, EAF-750
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254306219
- WaterSense Labeled:
- No