15 in. Hose
EAF-1008 Series 15 in. Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sloan® flex supply hose replacement kit
- Brand model compatibility: EAF 250, EAF-100, loan EAF-201
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- EAF-1008 Series
- Faucet Part Type:
- Hose
- Fits Brand:
- Sloan Valve
- Fits Model:
- EAF 250, EAF-100, EAF-201
- Length:
- 15 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254306264
- WaterSense Labeled:
- No