0.5 gpf Exposed Sensor Urinal Flushometer
Ecos® 0.5 gpf Exposed Sensor Urinal Flushometer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Water-efficient flush volume of either .13 gpf or .25 gpf
- Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
- User-friendly, three-second flush delay
- High copper, low zinc brass castings for dezincification resistance
- Fixed metering bypass and no external volume adjustment to ensure water conservation
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.6
- BAA Compliant:
- Yes
- Battery Size:
- C
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- Collection:
- Ecos®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- GSA Approved:
- No
- Height:
- 16-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- UPC:
- 671254373167
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- Yes