1.1 gpf Sensor Flush Valve
Ecos® 1.1 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Main seat, stop seat and vacuum breaker molded from PERMEX® rubber compound for chloramine resistance
- User friendly three (3) second flush delay
- Sweat solder adapter with cover tube and cast set screw wall flange
- Engineered metal cover with replaceable lens window
- Fixed metering bypass and no external volume adjustment to ensure water conservation
- Flex Tube diaphragm designed for improved life and reduced maintenance
- Infrared Sensor with multiple-focused, Lobular Sensing Fields for high and low target detection
- “Low Battery” flashing LED
- Four (4) size AA batteries included
- Courtesy Flush® override button
Documents
Specifications
- Application:
- Commercial
- Battery Type:
- Lithium
- Collection:
- Ecos®
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- Green Product:
- Yes, WaterSense
- Material:
- Brass
- Power Source:
- Battery
- Product Type:
- Flushometer
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Valve Size:
- 1 in
- WaterSense Labeled:
- Yes