Repair Kit in Chrome
EL-3500A Series Repair Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes O-ring, 18" armored cable, microphone sensor cap, locking pin, microphone sensor body, and emitter/detector shroud
- Chrome
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- EL-3500A Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Sloan Valve
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254146198
- WaterSense Labeled:
- No