EL1242 24 Vac Solenoid
EL1242 24 Vac Solenoid
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 200Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Optima® ES-S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Material:
- Metal
- Product Type:
- Solenoid Assembly
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671254211810
- Volts:
- 24V
- WaterSense Labeled:
- No