This product requires certification to purchase.

Elongated Floor Mount Toilet Bowl in White

Sloan

Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #S2102229
  • Item #4785323
  • Manufacturer Part #2102229
5 out of 5 Customer Rating
Brand image
Sloan

Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #S2102229
  • Item #4785323
  • Manufacturer Part #2102229
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Designed to maximize and complement Sloan flushometers
  • Universal model works with Sloan flushometers from 1.1 to 1.6 gpf
  • Durable, hygienic vitreous china construction with elongated rim
  • Syphonjet flushing achieves up to 1000g Map Scores when used with Sloan flushometers
  • IAPMO certified to meet or exceed ASME A112.19.2 standards
  • Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
Yes
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
EPDs:
Yes
GSA Approved:
No
Height:
19 in
IAPMO Listed:
Yes
Length:
28-1/4 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Tank Only:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
26-7/8 in
Toilet Bowl Width:
15 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
4 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Rear
UPC:
671254411845
WaterSense Labeled:
Yes
Width:
18-3/4 in