This product requires certification to purchase.

Elongated Floor Mount Toilet Bowl in White

Sloan

Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #S2108009
  • Item #7747916
  • Manufacturer Part #2108009
5 out of 5 Customer Rating
Brand image
Sloan

Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #S2108009
  • Item #7747916
  • Manufacturer Part #2108009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Powered by Flushmate® brand pressure assisted flushing technology to achieve 1000 g MaP score
  • Water spot area - 11-1/4 in x 9-3/4 in
  • Fully glazed trapway
  • Toilet seat and wax ring not included
  • Chrome metal flush handle
  • Secure, anti-rocking 3-point tank mounting system
  • Powered by Flushmate® brand pressure assisted flushing technology to achieve 1,000g map score
  • Over 60 ft (18.3 m) drainline carry performance
  • Water spot area: 11-1/4 x 9-3/4 (286 mm x 248 mm)
  • Smooth, quiet cable activated flush handle - left hand
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flush Type:
Pressure
GSA Approved:
No
Height:
16-17/50 in
IAPMO Listed:
Yes
Length:
30-71/100 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
15-1/2 in
Toilet Bowl Length:
19 in
Toilet Bowl Width:
14-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Seat Type:
Open Front
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
UPC:
671254460805
Width:
14-24/25 in