This product requires certification to purchase.

Elongated Floor Mount Toilet Bowl in White

Sloan

Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #S2108029
  • Item #7747914
  • Manufacturer Part #2108029
3.6 out of 5 Customer Rating
Brand image
Sloan

Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #S2108029
  • Item #7747914
  • Manufacturer Part #2108029
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Floor-Mounted ADA 12" Rough-in Pressure-Assisted/Tank Toilet
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
17 in+
Bowl Only:
Yes
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22-3/8 in
Dual Flush:
No
EPA Compliant:
Yes
Flush Type:
Pressure
GSA Approved:
No
Height:
17 in
IAPMO Listed:
Yes
Length:
30-71/100 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
No
Toilet Bowl Height:
17 in
Toilet Bowl Length:
22-3/8 in
Toilet Bowl Width:
10 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
UPC:
671254460614
Width:
10 in