Elongated Floor Mount Toilet Bowl in White
Elongated Floor Mount Toilet Bowl in White
Package Quantity Info:
Each: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed to maximize and complement Sloan flushometers
- Universal model works with Sloan flushometers from 1.1 to 1.6 gpf
- Durable, hygienic vitreous china featuring SloanTec Hydrophobic, antimicrobial glaze
- Syphonjet flushing achieves 1000g Map Scores when used with Sloan flushometers
- IAPMO certified to meet or exceed ASME A112.19.2 standards
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flush Type:
- Gravity
- Height:
- 15-22/25 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 26-3/4 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in or 12 in
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- UPC:
- 671254436213