Elongated Floor Mount Toilet Bowl in White
Elongated Floor Mount Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 1.28 gpf Gallons per Flush
- Left Hand Flush Handle
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Height:
- 17-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 28 in
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 15 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in or 12 in
- Toilet Type:
- Two Piece
- Type:
- S2174009
- UPC:
- 671254482623
- Width:
- 18-1/4 in