Elongated Floor Mount Toilet Bowl
Elongated Floor Mount Toilet Bowl
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Permanent SloanTec® hydrophobic antimicrobial glaze inhibits the growth and buildup of germs, bacteria, mold, mildew and mineral scale on the surfaces
- Floor mounted, floor outlet
- 12" (305 mm) rough-in
- Chrome metal flush handle
- Secure, anti-rocking 3-point tank mounting system
- Powered by Flushmate® brand pressure assisted flushing technology to achieve 1,000g map score
- Over 60 ft (18.3 m) drainline carry performance
- Water spot area: 11-1/4 x 9-3/4 (286 mm x 248 mm)
- Smooth, quiet cable activated flush handle - left hand
- Fully glazed trapway
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Toilet Bowl Height:
- 17 in
- Toilet Bowl Length:
- 30-3/8 in
- Toilet Bowl Width:
- 14-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- UPC:
- 671254460652