Elongated Wall Mount Toilet in White
Elongated Wall Mount Toilet in White
Package Quantity Info:
Each: 1 Pallet: 13Product Details
Product Details
- Designed to maximize and complement Sloan flushometers
- Universal model works with Sloan flushometers from 1.1 to 1.6 gpf
- Durable, hygienic vitreous china featuring , antimicrobial glaze
- Syphon jet flushing achieves 1000g Map Scores when used with Sloan flushometers
- IAPMO certified to meet or exceed ASME A112.19.2 standards
- Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- Under 14 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- EPDs:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 17-1/2
- IAPMO Listed:
- Yes
- Length:
- 28
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Tank Only:
- No
- Toilet Bowl Height:
- 13-1/4
- Toilet Bowl Length:
- 26-3/4
- Toilet Bowl Width:
- 15
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Wall
- UPC:
- 671254436282
- WaterSense Labeled:
- Yes
- Width:
- 18-1/4