This product requires certification to purchase.

Deck Mount Soap & Lotion Dispenser in Polished Chrome

Sloan

ESD-410 Deck Mount Soap & Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #S3346160
  • Item #9430898
  • Manufacturer Part #3346160
5 out of 5 Customer Rating
Brand image
Sloan

ESD-410 Deck Mount Soap & Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #S3346160
  • Item #9430898
  • Manufacturer Part #3346160
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Modular one-piece construction easily attaches to deck surface
  • All electronics in spout are sealed
  • Designed for drip free foam dispensing operation
  • Motor assembly suspended under counter connected to soap dispenser spout
  • Motor assembly rotates 360° for easy installation
  • Battery life of 45,000 activations
  • 1,500 dispenses per foam soap bottle
  • Ships with 2 bottles of non-scented, non-colored foam soap (1500ml per bottle)
  • Additional foam soap can be purchased through Sloan (ESD-325) or GOJO distribution (8565-04-N6300GN)
  • Ships with battery pack (4 "D" alkaline batteries included)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
Collection:
ESD-410
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dispenser Type:
Automatic
Installation Type:
Deck Mount
Power Source:
Battery
UPC:
671254503670
Volts:
120V