This product requires certification to purchase.

ESD410A PVDSF SOAP DISPENSER W/SOAP

Sloan

ESD410A PVDSF SOAP DISPENSER W/SOAP

  • Fast #
  • Part #S3346164
  • Item #9430893
  • Manufacturer Part #3346164
3.3 out of 5 Customer Rating
Brand image
Sloan

ESD410A PVDSF SOAP DISPENSER W/SOAP

  • Fast #
  • Part #S3346164
  • Item #9430893
  • Manufacturer Part #3346164
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Touch-free operation improves hand washing hygiene
  • Modular one-piece construction easily attaches to deck surface
  • All electronics in spout are sealed
  • Designed for drip free foam dispensing operation
  • Motor assembly will be suspended the under sink deck and connected to the soap dispenser spout
  • Motor assembly rotates 360 degrees for easy installation
  • Battery life of 45,000 activations. 1-2 years based on usage.
  • Approx. 1,500 dispenses per foam soap bottle
  • Ships with 2 bottles of ESD-325 non-scented, non-colored foam soap (1500ml per bottle)
  • Ships with battery pack (4 "D" Alkaline batteries included)
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
5-21/25 in
Height
3-1/2 in
Length
12 in
Width
11-3/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Brushed Stainless
Dispenser Type
Automatic
Installation Type
Deck Mount
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
Origin
Global
Type
S3346164
UPC
671254503700