This product requires certification to purchase.

Adapter in Polished Chrome

Sloan

ETF-178 Adapter in Polished Chrome

  • Fast #
  • Part #S0305784PK
  • Item #2037125
5 out of 5 Customer Rating
Brand image
Sloan

ETF-178 Adapter in Polished Chrome

  • Fast #
  • Part #S0305784PK
  • Item #2037125
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Collection:
ETF-178
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Adapter
Fits Brand:
Sloan Valve
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov