Repair Kit for ETF-700, EBF-750 and EBF-750-S
ETF-503-A Series Repair Kit for ETF-700, EBF-750 and EBF-750-S
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- ETF-700, EBF-750, EBF-750-S
- Collection:
- ETF-503-A Series
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254200203
- WaterSense Labeled:
- No