Slip Joint Coupling in Rough Brass
F-2-A Series Slip Joint Coupling in Rough Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Model 192
- Collection:
- F-2-A Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Product Type:
- Coupling
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671254221833
- WaterSense Labeled:
- No