This product requires certification to purchase.

F21 Rough Brass 1 1/2 Elbow Slip-Joint

Sloan

F21 Rough Brass 1 1/2 Elbow Slip-Joint

  • Fast #
  • Part #S0206140PK
  • Item #4045878
  • Manufacturer Part #0206140PK
3.3 out of 5 Customer Rating
Brand image
Sloan

F21 Rough Brass 1 1/2 Elbow Slip-Joint

  • Fast #
  • Part #S0206140PK
  • Item #4045878
  • Manufacturer Part #0206140PK
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial
Brand Model Compatibility:
Flushometers
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
3 in
Length:
3-1/2 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254378902
Width:
3-1/2 in