This product requires certification to purchase.

Faucet Repair Kit for EAF-275

Sloan

Faucet Repair Kit for EAF-275

  • Fast #
  • Part #S3335046
  • Item #5137031
  • Manufacturer Part #3335046
5 out of 5 Customer Rating
Brand image
Sloan

Faucet Repair Kit for EAF-275

  • Fast #
  • Part #S3335046
  • Item #5137031
  • Manufacturer Part #3335046
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
EAF-275
Faucet Part Type:
Repair Kit
GSA Approved:
No
Height:
2-1/8
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254396364
WaterSense Labeled:
No