This product requires certification to purchase.

Filter in Black for Optima® EAF-100, LINO EAF-200, Lumino EAF-225, Optima® EAF-700, Optima® EAF-150, SOLIS® EAF-275, LINO EAF-250, Optima® EAF-350 and Optima® EAF-750

Sloan

Filter in Black for Optima® EAF-100, LINO EAF-200, Lumino EAF-225, Optima® EAF-700, Optima® EAF-150, SOLIS® EAF-275, LINO EAF-250, Optima® EAF-350 and Optima® EAF-750

  • Fast #
  • Part #S0335007
  • Item #2037252
  • Manufacturer Part #0335007
3.8 out of 5 Customer Rating
Brand image
Sloan

Filter in Black for Optima® EAF-100, LINO EAF-200, Lumino EAF-225, Optima® EAF-700, Optima® EAF-150, SOLIS® EAF-275, LINO EAF-250, Optima® EAF-350 and Optima® EAF-750

  • Fast #
  • Part #S0335007
  • Item #2037252
  • Manufacturer Part #0335007
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Used on EAF series faucets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Filter
Fits Brand:
Sloan Valve
Fits Model:
Optima® EAF-100, LINO EAF-200, Lumino EAF-225, Optima® EAF-700, Optima® EAF-150, SOLIS® EAF-275, LINO EAF-250, Optima® EAF-350, Optima® EAF-750
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254255067
WaterSense Labeled:
No