Flow Control Kit in Polished Chrome
Flow Control Kit in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Regulates the flow of water on high efficiency flushometers
- Flow control
- Double dead end
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- H1015A
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Product Type:
- Flow Control Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254397217
- WaterSense Labeled:
- No