Friction Ring in Red
Friction Ring in Red
Package Quantity Info:
Each: 1 Inner Pack: 48 Case: 48Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- CSA Certified:
- No
- Color Finish Name:
- Red
- Height:
- 1 in
- Length:
- 3 in
- Product Type:
- Friction Ring
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254044890
- Width:
- 2 in