1.28 gpf Exposed Sensor Water Closet Flushometer
G2 1.28 gpf Exposed Sensor Water Closet Flushometer
Product Details
Product Details
- Valve body, cover, tailpiece and control stop shall be in compliance with ASTM alloy classification for semi-red brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- User friendly three (3) second flush delay
- "Low battery" flashing LED
- Infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
- Flex tube diaphragm designed for improved life and reduced maintenance
- Engineered metal cover with replaceable lens window
- Diaphragm to be molded from Permex™ rubber compound for chloramine resistance
- Courtesy Flush® override button
- Handle cap included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- G2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Handle Type:
- Button
- IAPMO Listed:
- No
- Material:
- Rubber, Brass
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- UPC:
- 671254342453
- Volts:
- 6V
- WaterSense Labeled:
- No