This product requires certification to purchase.

1.28 gpf Sensor Water Closet Flushometer

Sloan

G2 1.28 gpf Sensor Water Closet Flushometer

  • Fast #
  • Part #S3250320
  • Item #3863009
  • Manufacturer Part #3250320
5 out of 5 Customer Rating
Brand image
Sloan

G2 1.28 gpf Sensor Water Closet Flushometer

  • Fast #
  • Part #S3250320
  • Item #3863009
  • Manufacturer Part #3250320
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Sweat solder adapter with cover tube and cast set screw wall flange
  • Handle packing, main seat, stop seat and vacuum breaker molded from Permex® rubber compound for chloramine-resistance
  • User friendly 3 s flush delay
  • Low battery flashing LED
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Flex tube diaphragm designed for improved life and reduced maintenance
  • Engineered metal cover with replaceable lens window
  • 1 in IPS screwdriver Bak-Chek® angle stop with vandal-resistant stop cap
  • Infrared sensor with multiple focused, lobular sensing fields for high and low target detection
  • Permex® synthetic rubber diaphragm with dual filtered fixed bypass
  • Requires Certification
  • ADA Compliant

  • Green

Documents

EPD

Specifications

ADA Compliant:
Yes
ANSI:
ANSI 112.19.2
ASME:
ASME 112.19.2
ASTM:
Yes
BAA Compliant:
Yes
Battery Size:
AA
CARB OTC LEED Compliant:
Yes
Collection:
G2
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Dual Flush:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1
Fitting Sizes:
1 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
Height:
16-1/2
Material:
Brass
PipeTubing Size:
1
Power Source:
Battery
Pressure - Maximum:
80 psi
Pressure - Minimum:
15 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2
Type:
S3250320
UPC:
671254369726
Valve Body Material:
Semi-red Brass
WaterSense Labeled:
Yes