1.6 gpf Sensor Flush Valve
G2 1.6 gpf Sensor Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- User-friendly, three-second flush delay and courtesy flush override button
- Adjustable tailpiece
- High copper, low zinc brass castings for dezincification resistance
- Available in low consumption (1.6 gF/6.0 LF), water saver (3.5 gF/13.2 LF), and high efficiency (1.28 gF/4.8 LF) models
- Valve body, cover, tailpiece and control stop shall be in compliance with ASTM alloy classification for semi-red brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Sweat solder adapter with cover tube and cast set screw wall flange
- Handle packing, main seat, stop seat and vacuum breaker molded from PERMEX® rubber compound for chloramine resistance
- User friendly three (3) second flush delay
- "Low battery" flashing LED
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Battery Size:
- AA
- Collection:
- G2
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- Handle Type:
- Button
- Material:
- Brass
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- UPC:
- 671254278271