1.6 gpf Sensor Water Closet Flushometer
G2 1.6 gpf Sensor Water Closet Flushometer
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sweat solder adapter with cover tube and cast set screw wall flange
- Handle packing, main seat, stop seat and vacuum breaker molded from Permex® rubber compound for chloramine-resistance
- User friendly 3 s flush delay
- Low battery flashing LED
- Infrared sensor with multiple focused, lobular sensing fields for high and low target detection
- Fixed metering bypass and no external volume adjustment to ensure water conservation
- Flex tube diaphragm designed for improved life and reduced maintenance
- Engineered metal cover with replaceable lens window
- 1 in IPS screwdriver Bak-Chek® angle stop with free spinning vandal-resistant stop cap
- Permex® synthetic rubber diaphragm with dual filtered fixed bypass
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 112.19.2
- ASME:
- ASME 112.19.2
- ASTM:
- Yes
- BAA Compliant:
- Yes
- Battery Size:
- AA
- Collection:
- G2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Valve Application:
- Water Closet
- Height:
- 29
- Material:
- Brass
- PipeTubing Size:
- 1
- Power Source:
- Battery
- Pressure - Maximum:
- 80 psi
- Pressure - Minimum:
- 15 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2
- Type:
- S3250276
- UPC:
- 671254335936
- Valve Body Material:
- Semi-red Brass