This product requires certification to purchase.

3/4 X 9 Vacuum Breaker V600Aa Chrome Plated

Sloan

G2 Optima Plus® 3/4 X 9 Vacuum Breaker V600Aa Chrome Plated

  • Fast #
  • Part #S0393004
  • Item #1656254
  • Manufacturer Part #0393004
5 out of 5 Customer Rating
Brand image
Sloan

G2 Optima Plus® 3/4 X 9 Vacuum Breaker V600Aa Chrome Plated

  • Fast #
  • Part #S0393004
  • Item #1656254
  • Manufacturer Part #0393004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 830
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Description: 3/4" x 9" Vacuum Breaker
  • Part No: V-600-AA
  • Requires Certification

Documents


Specifications

Collection:
G2 Optima Plus®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Flow Rate:
1.5 gpm
Length:
9
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254116764