This product requires certification to purchase.

Closet Retrofit Kit in Polished Chrome

Sloan

G2 Optima Plus® Closet Retrofit Kit in Polished Chrome

  • Fast #
  • Part #S3325410
  • Item #1847247
  • Manufacturer Part #3325410
4 out of 5 Customer Rating
Brand image
Sloan

G2 Optima Plus® Closet Retrofit Kit in Polished Chrome

  • Fast #
  • Part #S3325410
  • Item #1847247
  • Manufacturer Part #3325410
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Standard 1.6 gpf can be field change to 3.5 gpf
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
No
Collection:
G2 Optima Plus®
Color Finish Name:
Polished Chrome
Flow Rate:
3.5 gpf
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254267107
WaterSense Labeled:
No