Locking Ring in Polished Chrome
G2 Optima Plus® Locking Ring in Polished Chrome
Product Details
Product Details
- Locking ring for cover assembly
- Used on top mounted sensor activated flushometers
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Collection:
- G2 Optima Plus®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Product Type:
- Coupling
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254140080
- WaterSense Labeled:
- No